Sprocket Pilot Bore Triplex Hardened Teeth
Chain pitch | 9.525 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 12 |
Chain pitch | 9.525 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 12 |
ISO code | 06B-3 |
Pilot bore diameter | 10 mm |
Hub diameter | 25 mm |
Pitch diameter | 38.8 mm |
Outer diameter | 40 mm |
Material | C45 Steel |
Drilling diameter | 10 mm |
Total width | 35 mm |
Crown circle diameter | 40 mm |
Usually arrives within 14 working days