MECALINE 857141 PMA06B3030 33-30 TRIPLEX TAPER LOCK SPROCKET 30 TH
Sprocket - Taper Bore Type Triplex
See technical informationSee documentsReferences
Mecaline:PMA06B3030
Rubix:254A7658
Manufacturer :857141
EAN:3660338124068


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 30 |
Documents
Product details : MECALINE 857141 PMA06B3030 33-30 TRIPLEX TAPER LOCK SPROCKET 30 TH
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 06B3 - 30 teeth (1615) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 30 |
| ISO code | 06b-3 |
| Material | c45 steel |
| Hub diameter | 79 mm |
| Pitch diameter | 91.12 mm |
| Outer diameter | 94.7 mm |
| Total width | 38 mm |
| Crown circle diameter | 94.7 mm |
Show UNSPSC/ECL@SS
£ 9.79 excl. VAT
/ Each
£ 11.75 incl. VAT
- Usually arrives within 14 working days