MECALINE 887311 P20B1033R 10SR33 BS SIMPLEX HARDENED TOOTH PILOT BORED
Sprocket Pilot Bore Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P20B1033R
Rubix:255A0126
EAN:3660338406836


Technical specifications
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 33 |
Documents
Product details : MECALINE 887311 P20B1033R 10SR33 BS SIMPLEX HARDENED TOOTH PILOT BORED
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 20B1 - 33 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 33 |
| ISO code | 20b-1 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Hub diameter | 150 mm |
| Pitch diameter | 334.01 mm |
| Outer diameter | 349.2 mm |
| Total width | 55 mm |
| Crown circle diameter | 349.2 mm |
Show UNSPSC/ECL@SS
£ 97.47 excl. VAT
/ Each
£ 116.96 incl. VAT
- Usually arrives within 14 working days