MECALINE 857190 PMA08B3021 43-21 TRIPLEX TAPER LOCK SPROCKET 21 TH
Sprocket - Taper Bore Type Triplex
See technical informationSee documentsReferences
Mecaline:PMA08B3021
Rubix:254A7667
Manufacturer :857190
EAN:3660338124549

Documents
Product details : MECALINE 857190 PMA08B3021 43-21 TRIPLEX TAPER LOCK SPROCKET 21 TH
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 08B3 - 21 teeth (1610) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 21 |
| ISO code | 08b-3 |
| Material | c45 steel |
| Hub diameter | 34.9 mm |
| Pitch diameter | 85.22 mm |
| Outer diameter | 89.7 mm |
| Total width | 34.9 mm |
| Crown circle diameter | 89.7 mm |
Show UNSPSC/ECL@SS
£ 10.30 excl. VAT
/ Each
£ 12.36 incl. VAT
- Usually arrives within 14 working days
