MECALINE 857210 PMA10B1026 51-26 SIMPLEX TAPER LOCK SPROCKET 26 TH
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA10B1026
Rubix:254A7673
Manufacturer :857210
EAN:3660338124730


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 26 |
Documents
Product details : MECALINE 857210 PMA10B1026 51-26 SIMPLEX TAPER LOCK SPROCKET 26 TH
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 10B1 - 26 teeth (2012) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 26 |
| ISO code | 10b-1 |
| Material | c45 steel |
| Hub diameter | 90 mm |
| Pitch diameter | 131.7 mm |
| Outer diameter | 139 mm |
| Total width | 32 mm |
| Crown circle diameter | 139 mm |
Show UNSPSC/ECL@SS
£ 12.00 excl. VAT
/ Each
£ 14.40 incl. VAT
- Usually arrives within 14 working days