MECALINE 887386 P32B1011R 16SR11 BS SIMPLEX HARDENED TOOTH PILOT BORED
Sprocket Pilot Bore Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P32B1011R
Rubix:255A0198
EAN:3660338407550

Documents
Product details : MECALINE 887386 P32B1011R 16SR11 BS SIMPLEX HARDENED TOOTH PILOT BORED
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 32B1 - 11 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 50.8 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 11 |
| ISO code | 32b-1 |
| Material | c45 steel |
| Pilot bore diameter | 30 mm |
| Hub diameter | 120 mm |
| Pitch diameter | 180.31 mm |
| Outer diameter | 200.8 mm |
| Total width | 80 mm |
| Crown circle diameter | 200.8 mm |
Show UNSPSC/ECL@SS
£ 56.32 excl. VAT
/ Each
£ 67.58 incl. VAT
- Usually arrives within 14 working days
