MECALINE P12B1008 866026 SPROCKET 8 TH. 12B1 (19,05) S
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P12B1008
Rubix:222A6863
Manufacturer :866026
EAN:3660338202124

Documents
Product details : MECALINE P12B1008 866026 SPROCKET 8 TH. 12B1 (19,05) S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 12B1 - 08 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 8 |
| ISO code | 12b-1 |
| Material | c45 steel |
| Pilot bore diameter | 30 mm |
| Pitch diameter | 49.78 mm |
| Outer diameter | 57.6 mm |
| Total width | 30 mm |
| Crown circle diameter | 57.6 mm |
Show UNSPSC/ECL@SS
£ 7.96 excl. VAT
/ Each
£ 9.55 incl. VAT
- In stock: Next day delivery
