MECALINE P16B2018 866107 SPROCKET 18 TH. 16B2 (25,40) D

Sprocket Pilot Bore Duplex

See technical informationSee documents
References
Mecaline:P16B2018
Rubix:222A6921
Manufacturer :866107
EAN:3660338202933
brand logo
Technical specifications
Chain pitch25.4 mm
Profileduplex (2)
Number of teeth18
See all Specifications
Documents

Product details : MECALINE P16B2018 866107 SPROCKET 18 TH. 16B2 (25,40) D


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 16B2 - 18 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch25.4 mm
Profileduplex (2)
Number of teeth18
ISO code16b-2
Materialc45 steel
Pilot bore diameter20 mm
Pitch diameter146.28 mm
Outer diameter157 mm
Total width70 mm
Crown circle diameter157 mm
Show UNSPSC/ECL@SS
£ 46.31 excl. VAT
/ Each
£ 55.57 incl. VAT
  • Usually arrives within 14 working days