Sprocket Pilot Bore Hardened Teeth
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 14 |
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 14 |
ISO code | 12B-1 |
Pilot bore diameter | 14 mm |
Hub diameter | 64 mm |
Pitch diameter | 85.61 mm |
Outer diameter | 93.6 mm |
Material | C45 Steel |
Drilling diameter | 14 mm |
Total width | 35 mm |
Crown circle diameter | 93.6 mm |
Usually arrives within 14 working days