MECALINE 12BTB23 61-23 SIMPLEX TAPER LOCK SPROCKET
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA12B1023
Rubix:45036318
Manufacturer :857257
EAN:3660338125195


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 23 |
Documents
Product details : MECALINE 12BTB23 61-23 SIMPLEX TAPER LOCK SPROCKET
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B1 - 23 teeth (2517) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 23 |
| ISO code | 12b-1 |
| Material | c45 steel |
| Hub diameter | 108 mm |
| Pitch diameter | 139.9 mm |
| Outer diameter | 149 mm |
| Total width | 45 mm |
| Crown circle diameter | 149 mm |
Show UNSPSC/ECL@SS
£ 27.69 excl. VAT
/ Each
£ 33.23 incl. VAT
- In stock: Next day delivery