MECALINE 887353 P24B1029R 12SR29 BS SIMPLEX HARDENED TOOTH PILOT BORED

Sprocket Pilot Bore Hardened Teeth

See technical informationSee documents
References
Mecaline:P24B1029R
Rubix:255A0167
EAN:3660338407246
brand logo
Technical specifications
Chain pitch38.1 mm
Profilesimplex (1)
Number of teeth29
See all Specifications
Documents

Product details : MECALINE 887353 P24B1029R 12SR29 BS SIMPLEX HARDENED TOOTH PILOT BORED


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 24B1 - 29 teeth - C45 Steel - Hardened Teeth

Strengths

Hardened Teeth (HRC 40 +/-5)

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch38.1 mm
Profilesimplex (1)
Number of teeth29
ISO code24b-1
Materialc45 steel
Pilot bore diameter30 mm
Hub diameter150 mm
Pitch diameter352.38 mm
Outer diameter367.3 mm
Total width60 mm
Crown circle diameter367.3 mm
Show UNSPSC/ECL@SS
£ 130.47 excl. VAT
/ Each
£ 156.56 incl. VAT
  • Usually arrives within 14 working days