CHAIN SPROCKET PILOT BORE 10B-1 BS 5/8 X 3/8 INCH SIMPLEX 17 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:5/8S-17T-PB-FEN
Rubix:406A0143
Manufacturer :027C0117


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 17 |
Product details : CHAIN SPROCKET PILOT BORE 10B-1 BS 5/8 X 3/8 INCH SIMPLEX 17 TEETH
Sprocket 10B-1 Z=17 pilot bored 12mm
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 17 |
| ISO code | iso 606 |
| Material | c45 steel |
| Pilot bore diameter | 12 mm |
| Hub diameter | 60 mm |
| Pitch diameter | 86.39 mm |
| Outer diameter | 93 mm |
| Weight | 0.82 kg |
| Total width | 9.1 mm |
| Crown circle diameter | 93 mm |
Show UNSPSC/ECL@SS
£ 14.70 excl. VAT
/ Each
£ 17.64 incl. VAT
- Delivery usually within ( 2 ) days