Sprocket Pilot Bore Triplex
Chain pitch | 31.75 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 57 |
Chain pitch | 31.75 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 57 |
ISO code | 20B-3 |
Pilot bore diameter | 60 mm |
Hub diameter | 180 mm |
Material | Cast Iron GG25 |
Total width | 123 mm |
Crown circle diameter | 591.5 mm |
Usually arrives within 14 working days