CHAIN SPROCKET PILOT BORE 08B-1 BS 1/2 X 5/16 INCH SIMPLEX 27 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:1/2S-27T-PB-FEN
Rubix:406A0090
Manufacturer :027B0127

Product details : CHAIN SPROCKET PILOT BORE 08B-1 BS 1/2 X 5/16 INCH SIMPLEX 27 TEETH
Sprocket 08B-1 Z=27 pilot bored 16mm
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 27 |
| ISO code | 08b-1 |
| Material | c45 steel |
| Pilot bore diameter | 16 mm |
| Hub diameter | 70 mm |
| Pitch diameter | 109.4 mm |
| Outer diameter | 114 mm |
| Weight | 1.14 kg |
| Total width | 7.2 mm |
| Crown circle diameter | 114 mm |
Show UNSPSC/ECL@SS
£ 19.12 excl. VAT
/ Each
£ 22.94 incl. VAT
- Delivery usually within ( 2 ) days
