Sprocket Pilot Bore Triplex
Chain pitch | 19.05 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 31 |
Chain pitch | 19.05 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 31 |
ISO code | 12B-3 |
Pilot bore diameter | 25 mm |
Pitch diameter | 188.31 mm |
Outer diameter | 196.3 mm |
Material | C45 steel |
Drilling diameter | 25 mm |
Total width | 70 mm |
Crown circle diameter | 196.3 mm |
Usually arrives within 14 working days