MECALINE PMA10B2017 52-17 DUPLEX TAPER LOCK SPROCKET
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA10B2017
Rubix:45036355
Manufacturer :857223
EAN:3660338124860


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 17 |
Documents
Product details : MECALINE PMA10B2017 52-17 DUPLEX TAPER LOCK SPROCKET
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 10B2 - 17 teeth (1610) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 17 |
| ISO code | 10b-2 |
| Material | c45 steel |
| Pitch diameter | 86.36 mm |
| Outer diameter | 93 mm |
| Total width | 25.5 mm |
| Crown circle diameter | 93 mm |
Show UNSPSC/ECL@SS
£ 12.58 excl. VAT
/ Each
£ 15.10 incl. VAT
- In stock: Next day delivery