MECALINE 894591 P10B1017SS 5SR17SS STAINLESS STEEL BS SIMPLEX PILOT BO
Sprocket Pilot Bore Simplex - Stainless Steel
See technical informationSee documentsReferences
Mecaline:P10B1017SS
Rubix:254A7599
Manufacturer :894591


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 17 |
Documents
Product details : MECALINE 894591 P10B1017SS 5SR17SS STAINLESS STEEL BS SIMPLEX PILOT BO
These Mecaline sprockets are made from Stainless steel, Simplex version.
Sprocket Pilot Bore 10B1 -17 teeth - Stainless Steel
Strengths
Corrosion resistant
Applications
For use with BS chain products, particularly suited in areas of food production applications.
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 17 |
| ISO code | 10b-1 |
| Material | stainless steel |
| Pilot bore diameter | 12 mm |
| Hub diameter | 60 mm |
| Pitch diameter | 86.39 mm |
| Outer diameter | 93 mm |
| Total width | 30 mm |
Show UNSPSC/ECL@SS
£ 17.72 excl. VAT
/ Each
£ 21.26 incl. VAT
- Usually arrives within 14 working days