Sprocket Pilot Bore Triplex Hardened Teeth
Chain pitch | 25.4 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 15 |
Chain pitch | 25.4 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 15 |
ISO code | 16B-3 |
Pilot bore diameter | 15 mm |
Hub diameter | 96 mm |
Pitch diameter | 122.17 mm |
Outer diameter | 133 mm |
Material | C45 Steel |
Drilling diameter | 25 mm |
Total width | 100 mm |
Crown circle diameter | 133 mm |
Usually arrives within 14 working days