MECALINE P06B1045 865888 SPROCKET 45 TH. 06B1 ( 9,52) S

Sprocket Pilot Bore Simplex

See technical informationSee documents
References
Mecaline:P06B1045
Rubix:222A6767
Manufacturer :865888
EAN:3660338200748
brand logo
Technical specifications
Chain pitch9.525 mm
Profilesimplex (1)
Number of teeth45
See all Specifications
Documents

Product details : MECALINE P06B1045 865888 SPROCKET 45 TH. 06B1 ( 9,52) S


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B1 - 45 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch9.525 mm
Profilesimplex (1)
Number of teeth45
ISO code06b-1
Materialgg25 cast iron
Pilot bore diameter19 mm
Pitch diameter136.55 mm
Outer diameter140.7 mm
Total width25 mm
Crown circle diameter140.7 mm
Show UNSPSC/ECL@SS
£ 9.35 excl. VAT
/ Each
£ 11.22 incl. VAT
  • Usually arrives within 14 working days