Sprocket Pilot Bore Hardened Teeth
Chain pitch | 15.875 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 21 |
Chain pitch | 15.875 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 21 |
ISO code | 10b-1 |
Hub diameter | 75 mm |
Pitch diameter | 106.52 mm |
Outer diameter | 113.4 mm |
Material | c45 steel |
Drilling diameter | 16 mm |
Total width | 30 mm |
Usually arrives within 14 working days