MECALINE 887515 PMA16B1024R 81-24-2517 BS SIMPLEX HARDENED TOOTH TAPER
Sprocket - Taper Bore Simplex - Hardened Teeth
See technical informationSee documentsReferences
Mecaline:PMA16B1024R
Rubix:255A0322
EAN:3660338408793

Documents
Product details : MECALINE 887515 PMA16B1024R 81-24-2517 BS SIMPLEX HARDENED TOOTH TAPER
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B1 - 24 teeth (2517) - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 24 |
| ISO code | 16b-1 |
| Material | c45 steel |
| Hub diameter | 110 mm |
| Pitch diameter | 194.59 mm |
| Outer diameter | 205.5 mm |
| Total width | 79.6 mm |
Show UNSPSC/ECL@SS
£ 38.98 excl. VAT
/ Each
£ 46.78 incl. VAT
- Usually arrives within 14 working days
