MECALINE P06B1011 3SR11 BS SIMPLEX PILOT BORED SPROCKET

Sprocket Pilot Bore Simplex

See technical informationSee documents
References
Mecaline:P06B1011
Rubix:45036267
Manufacturer :865862
EAN:3660338200489
brand logo
Technical specifications
Chain pitch9.525 mm
Profilesimplex (1)
Number of teeth11
See all Specifications
Documents

Product details : MECALINE P06B1011 3SR11 BS SIMPLEX PILOT BORED SPROCKET


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B1 - 11 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch9.525 mm
Profilesimplex (1)
Number of teeth11
ISO code06b-1
Materialc45 steel
Pilot bore diameter8 mm
Pitch diameter33.8 mm
Outer diameter37 mm
Total width25 mm
Crown circle diameter37 mm
Show UNSPSC/ECL@SS
£ 1.68 excl. VAT
/ Each
£ 2.02 incl. VAT
  • In stock: Next day delivery