CHAIN SPROCKET PILOT BORE 12B-1 BS 3/4 X 7/16 INCH SIMPLEX 13 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:3/4S-13T-PB-FEN
Rubix:406A0184
Manufacturer :027D0113


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 13 |
Product details : CHAIN SPROCKET PILOT BORE 12B-1 BS 3/4 X 7/16 INCH SIMPLEX 13 TEETH
Sprocket 12B-1 Z=13 pilot bored 14mm
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 13 |
| ISO code | 12b-1 |
| Material | c45 steel |
| Pilot bore diameter | 14 mm |
| Hub diameter | 58 mm |
| Pitch diameter | 79.59 mm |
| Outer diameter | 87.5 mm |
| Total width | 11.1 mm |
| Crown circle diameter | 87.5 mm |
Show UNSPSC/ECL@SS
£ 16.52 excl. VAT
/ Each
£ 19.82 incl. VAT
- Delivery usually within ( 2 ) days