MECALINE PMA08B2017 42-17 DUPLEX TAPER LOCK SPROCKET

Sprocket - Taper Bore Type Duplex

See technical informationSee documents

References

Mecaline:PMA08B2017
Rubix:45036353
Manufacturer :857168
EAN:3660338124327
brand logo

Technical specifications

Chain pitch12.7 mm
Profileduplex (2)
Number of teeth17
See all Specifications

Documents

Product details : MECALINE PMA08B2017 42-17 DUPLEX TAPER LOCK SPROCKET


Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 08B2 - 17 teeth (1210) - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch12.7 mm
Profileduplex (2)
Number of teeth17
ISO code08b-2
Materialc45 steel
Hub diameter56 mm
Pitch diameter69.11 mm
Outer diameter73.6 mm
Total width25 mm
Crown circle diameter73.6 mm
£ 8.39 excl. VAT
/ Each
£ 10.07 incl. VAT
  • In stock: Next day delivery