MECALINE 875992 P04B1026 6MM 26 TOOTH BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P04B1026
Rubix:254A6717
EAN:3660338295683

Documents
Product details : MECALINE 875992 P04B1026 6MM 26 TOOTH BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 04B1 - 26 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 6 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 26 |
| ISO code | 04-1 |
| Material | c45 steel |
| Pilot bore diameter | 8 mm |
| Pitch diameter | 49.77 mm |
| Outer diameter | 52.1 mm |
| Total width | 15 mm |
| Crown circle diameter | 52.1 mm |
Show UNSPSC/ECL@SS
£ 1.74 excl. VAT
/ Each
£ 2.09 incl. VAT
- Usually arrives within 14 working days
