Sprocket Pilot Bore Triplex Hardened Teeth
Chain pitch | 31.75 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 20 |
Chain pitch | 31.75 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 20 |
ISO code | 20b-3 |
Pilot bore diameter | 25 mm |
Hub diameter | 120 mm |
Pitch diameter | 202.98 mm |
Outer diameter | 218.1 mm |
Material | c45 steel |
Drilling diameter | 25 mm |
Total width | 115 mm |
Crown circle diameter | 218.1 mm |
Usually arrives within 14 working days