Sprocket - Taper Bore Simplex - Hardened Teeth
Chain pitch | 9.525 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 76 |
Chain pitch | 9.525 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 76 |
ISO code | 06B-1 |
Taper bush | 1210 |
Hub diameter | 70 mm |
Pitch diameter | 230.49 mm |
Outer diameter | 234.9 mm |
Material | C45 Steel |
Total width | 25 mm |
Usually arrives within 14 working days