MECALINE 876760 P32B1014 16SR14 BS SIMPLEX PILOT BORED SPROCKET

Sprocket Pilot Bore Simplex

See technical informationSee documents
References
Mecaline:P32B1014
Rubix:254A7481
EAN:3660338303364
brand logo
Technical specifications
Chain pitch50.8 mm
Profilesimplex (1)
Number of teeth14
See all Specifications
Documents

Product details : MECALINE 876760 P32B1014 16SR14 BS SIMPLEX PILOT BORED SPROCKET


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 32B1 - 14 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch50.8 mm
Profilesimplex (1)
Number of teeth14
ISO code32b-1
Materialc45 steel
Pilot bore diameter30 mm
Pitch diameter228.29 mm
Outer diameter248.8 mm
Total width80 mm
Crown circle diameter248.8 mm
Show UNSPSC/ECL@SS
£ 65.98 excl. VAT
/ Each
£ 79.18 incl. VAT
  • In stock: Next day delivery