MECALINE P12B1036 866050 SPROCKET 36 TH. 12B1 (19,05) S

Sprocket Pilot Bore Simplex

See technical informationSee documents

References

Mecaline:P12B1036
Rubix:222A6879
Manufacturer :866050
EAN:3660338202360
brand logo

Technical specifications

Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth36
See all Specifications

Documents

Product details : MECALINE P12B1036 866050 SPROCKET 36 TH. 12B1 (19,05) S


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 12B1 - 36 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth36
ISO code12b-1
Materialc45 steel
Pilot bore diameter20 mm
Pitch diameter218.58 mm
Outer diameter226.8 mm
Total width40 mm
Crown circle diameter226.8 mm
£ 35.07 excl. VAT
/ Each
£ 42.08 incl. VAT
  • Usually arrives within 14 working days