Sprocket Pilot Bore Simplex
Chain pitch | 8 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 28 |
Chain pitch | 8 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 28 |
ISO code | 05b-1 |
Pilot bore diameter | 10 mm |
Pitch diameter | 71.45 mm |
Outer diameter | 74.8 mm |
Material | c45 steel |
Drilling diameter | 10 mm |
Total width | 16 mm |
Crown circle diameter | 74.8 mm |
Usually arrives within 14 working days