MECALINE 876426 P16B1031 8SR31 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P16B1031
Rubix:254A7076
EAN:3660338300028

Documents
Product details : MECALINE 876426 P16B1031 8SR31 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 16B1 - 31 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 31 |
| ISO code | 16b-1 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Pitch diameter | 251.08 mm |
| Outer diameter | 262 mm |
| Total width | 50 mm |
| Crown circle diameter | 262 mm |
Show UNSPSC/ECL@SS
£ 36.26 excl. VAT
/ Each
£ 43.51 incl. VAT
- Usually arrives within 14 working days
