MECALINE 08BTB23 41-23 SIMPLEX TAPER LOCK SPROCKET
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA08B1023
Rubix:45036239
Manufacturer :857153
EAN:3660338124174

Documents
Product details : MECALINE 08BTB23 41-23 SIMPLEX TAPER LOCK SPROCKET
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 08B1 - 23 teeth (1610) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 23 |
| ISO code | 08b-1 |
| Material | c45 steel |
| Hub diameter | 76 mm |
| Pitch diameter | 93.27 mm |
| Outer diameter | 98.2 mm |
| Total width | 25 mm |
| Crown circle diameter | 98.2 mm |
Show UNSPSC/ECL@SS
£ 11.94 excl. VAT
/ Each
£ 14.33 incl. VAT
- In stock: Next day delivery
