MECALINE 876668 P28B1021 14SR21 BS SIMPLEX PILOT BORED SPROCKET

Sprocket Pilot Bore Simplex

See technical informationSee documents

References

Mecaline:P28B1021
Rubix:254A7373
EAN:3660338302442
brand logo

Technical specifications

Chain pitch44.45 mm
Profilesimplex (1)
Number of teeth21
See all Specifications

Documents

Product details : MECALINE 876668 P28B1021 14SR21 BS SIMPLEX PILOT BORED SPROCKET


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 28B1 - 21 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch44.45 mm
Profilesimplex (1)
Number of teeth21
ISO code28b-1
Materialc45 steel
Pilot bore diameter30 mm
Pitch diameter298.24 mm
Outer diameter317 mm
Total width75 mm
Crown circle diameter317 mm
£ 91.13 excl. VAT
/ Each
£ 109.36 incl. VAT
  • Usually arrives within 14 working days