CHAIN SPROCKET PILOT BORE 20B-1 BS 1.1/4 X 3/4 INCH SIMPLEX 20 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:1.1/4S-20T-PB-FEN
Rubix:406A0268
Manufacturer :027F0120


Technical specifications
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 20 |
Product details : CHAIN SPROCKET PILOT BORE 20B-1 BS 1.1/4 X 3/4 INCH SIMPLEX 20 TEETH
Sprocket 20B-1 Z=20 pilot bored 25mm
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 20 |
| ISO code | 20b-1 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Hub diameter | 120 mm |
| Pitch diameter | 202.98 mm |
| Outer diameter | 218.1 mm |
| Total width | 18.5 mm |
| Crown circle diameter | 218.1 mm |
Show UNSPSC/ECL@SS
£ 95.02 excl. VAT
/ Each
£ 114.02 incl. VAT
- Delivery usually within ( 2 ) days