MECALINE 857295 PMA12B3023 63-23 TRIPLEX TAPER LOCK SPROCKET 23 TH
Sprocket - Taper Bore Type Triplex
See technical informationSee documentsReferences
Mecaline:PMA12B3023
Rubix:254A7696
Manufacturer :857295
EAN:3660338125577


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 23 |
Documents
Product details : MECALINE 857295 PMA12B3023 63-23 TRIPLEX TAPER LOCK SPROCKET 23 TH
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B3 - 23 teeth (2517) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 23 |
| ISO code | 12b-3 |
| Material | c45 steel |
| Pitch diameter | 139.9 mm |
| Outer diameter | 149 mm |
| Total width | 49.8 mm |
| Crown circle diameter | 149 mm |
Show UNSPSC/ECL@SS
£ 40.34 excl. VAT
/ Each
£ 48.41 incl. VAT
- Usually arrives within 14 working days