MECALINE 883247 P20B1045 10SR45 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P20B1045
Rubix:254A7180
Manufacturer :883247
EAN:3660338366642


Technical specifications
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 45 |
Documents
Product details : MECALINE 883247 P20B1045 10SR45 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 20B1 - 45 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 45 |
| ISO code | 20b-1 |
| Material | gg25 cast iron |
| Pilot bore diameter | 35 mm |
| Hub diameter | 150 mm |
| Total width | 70 mm |
| Crown circle diameter | 470.3 mm |
Show UNSPSC/ECL@SS
£ 126.49 excl. VAT
/ Each
£ 151.79 incl. VAT
- Usually arrives within 14 working days