Sprocket Pilot Bore Hardened Teeth
Chain pitch | 8 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 14 |
Chain pitch | 8 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 14 |
ISO code | 05B-1 |
Hub diameter | 25 mm |
Pitch diameter | 35.95 mm |
Outer diameter | 39.2 mm |
Material | C45 Steel |
Drilling diameter | 8 mm |
Total width | 13 mm |
Usually arrives within 14 working days