Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883140 P06B1055 3SR55 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883140 P06B1055 3SR55 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
References
mecaline:
P06B1055
rubix:
254A6808
manufacturer :
883140
ean:
3660338365577
Technical specifications
Chain pitch
9.525
mm
Profile
Simplex (1)
Number of teeth
55
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883140 P06B1055 3SR55 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B1 - 55 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
9.525
mm
Profile
Simplex (1)
Number of teeth
55
ISO code
06B-1
Material
C45 steel
Total width
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.68
excl. VAT
/
Each
£
10.42
incl. VAT
Usually arrives within 14 working days
Select variants (450)
Add to cart
Check our products from related categories
MECALINE 876126 P06B3008 3TR8 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876414 P12B3032 6TR32 BS TRIPLEX PILOT BORED SPROCKET
MECALINE PMA12B2057 62-57 DUPLEX TAPER LOCK SPROCKET
MECALINE 876367 P10B3033 5TR33 BS TRIPLEX PILOT BORED SPROCKET
MECALINE PMA06B1038 31-38 SIMPLEX TAPER LOCK SPROCKET
MECALINE PMA16B2038 82-38 DUPLEX TAPER LOCK SPROCKET
MECALINE 876732 P28B3019 14TR19 BS TRIPLEX PILOT BORED SPROCKET
MECALINE PMA10B1019 51-19 SIMPLEX TAPER LOCK SPROCKET
MECALINE 876389 P12B2031 6DR31 BS DUPLEX PILOT BORED SPROCKET
MECALINE P10B1010 865979 SPROCKET 10 TH. 10B1 (15,87) S
MECALINE 886936 P06B1025R 3SR25 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 857234 PMA10B2028 52-28 DUPLEX TAPER LOCK SPROCKET 28 TH
MECALINE 876633 P24B3018 12TR18 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876642 P24B3028 12TR28 BS TRIPLEX PILOT BORED SPROCKET
MECALINE PMA10B1018 51-18 SIMPLEX TAPER LOCK SPROCKET