MECALINE P10B1010 865979 SPROCKET 10 TH. 10B1 (15,87) S

Sprocket Pilot Bore Simplex

See technical informationSee documents
References
Mecaline:P10B1010
Rubix:222A6827
Manufacturer :865979
EAN:3660338201653
brand logo
Technical specifications
Chain pitch15.875 mm
Profilesimplex (1)
Number of teeth10
See all Specifications
Documents

Product details : MECALINE P10B1010 865979 SPROCKET 10 TH. 10B1 (15,87) S


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 10B1 - 10 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch15.875 mm
Profilesimplex (1)
Number of teeth10
ISO code10b-1
Materialc45 steel
Pilot bore diameter10 mm
Pitch diameter51.37 mm
Outer diameter57.5 mm
Total width25 mm
Crown circle diameter57.5 mm
Show UNSPSC/ECL@SS
£ 5.73 excl. VAT
/ Each
£ 6.88 incl. VAT
  • In stock: Next day delivery