MECALINE 886936 P06B1025R 3SR25 BS SIMPLEX HARDENED TOOTH PILOT BORED
Sprocket Pilot Bore Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P06B1025R
Rubix:254A9755
EAN:3660338403132


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 25 |
Documents
Product details : MECALINE 886936 P06B1025R 3SR25 BS SIMPLEX HARDENED TOOTH PILOT BORED
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B1 - 25 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 25 |
| ISO code | 06b-1 |
| Material | c45 steel |
| Hub diameter | 57 mm |
| Pitch diameter | 76 mm |
| Outer diameter | 80 mm |
| Total width | 28 mm |
Show UNSPSC/ECL@SS
£ 3.57 excl. VAT
/ Each
£ 4.28 incl. VAT
- Usually arrives within 14 working days