Sprocket Pilot Bore Hardened Teeth
Chain pitch | 38.1 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 20 |
Chain pitch | 38.1 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 20 |
ISO code | 24B-1 |
Pilot bore diameter | 25 mm |
Hub diameter | 136 mm |
Pitch diameter | 243.57 mm |
Outer diameter | 258.6 mm |
Material | C45 Steel |
Drilling diameter | 25 mm |
Total width | 55 mm |
Crown circle diameter | 258.6 mm |
Usually arrives within 14 working days