MECALINE 883152 P06B3095 3TR95 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P06B3095
Rubix:254A6869
Manufacturer :883152
EAN:3660338365690


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 95 |
Documents
Product details : MECALINE 883152 P06B3095 3TR95 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B3 - 95 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 95 |
| ISO code | 06b-3 |
| Material | gg25 cast iron |
| Total width | 56 mm |
Show UNSPSC/ECL@SS
£ 67.83 excl. VAT
/ Each
£ 81.40 incl. VAT
- Usually arrives within 14 working days