Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883181 P10B1048 5SR48 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883181 P10B1048 5SR48 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
References
mecaline:
P10B1048
rubix:
254A6939
manufacturer :
883181
ean:
3660338365980
Technical specifications
Chain pitch
15.875
mm
Profile
simplex (1)
Number of teeth
48
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883181 P10B1048 5SR48 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 10B1 - 48 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
15.875
mm
Profile
simplex (1)
Number of teeth
48
ISO code
10b-1
Material
c45 steel
Total width
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.00
excl. VAT
/
Each
£
33.60
incl. VAT
In stock: Next day delivery
Select variants (450)
Add to cart
Check our products from related categories
MECALINE 857210 PMA10B1026 51-26 SIMPLEX TAPER LOCK SPROCKET 26 TH
MECALINE 876514 P20B2020 10DR20 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876516 P20B2022 10DR22 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876471 P16B3032 8TR32 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 887272 P16B2027R 8DR27 BS DUPLEX HARDENED TOOTH PILOT BORED S
MECALINE 876326 P10B1034 5SR34 BS SIMPLEX PILOT BORED SPROCKET
MECALINE PMA06B1021 31-21 SIMPLEX TAPER LOCK SPROCKET
MECALINE 857139 PMA06B3025 33-25 TRIPLEX TAPER LOCK SPROCKET 25 TH
MECALINE 876080 P05B2014 8MM 14-2 TOOTH BS DUPLEX PILOT BORED SPROCKET
MECALINE PMA08B2022 857173 SPROCKET 22 TH. 08B2 (12,70) D TL 1610
MECALINE 887228 P16B1013R 8SR13 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 876432 P16B1037 8SR37 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876417 P12B3035 6TR35 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876448 P16B2034 8DR34 BS DUPLEX PILOT BORED SPROCKET
MECALINE PMA06B1020 31-20 SIMPLEX TAPER LOCK SPROCKET