Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883190 P10B1060 5SR60 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883190 P10B1060 5SR60 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
References
mecaline:
P10B1060
rubix:
254A6941
manufacturer :
883190
ean:
3660338366079
Technical specifications
Chain pitch
15.875
mm
Profile
Simplex (1)
Number of teeth
60
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883190 P10B1060 5SR60 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 10B1 - 60 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
15.875
mm
Profile
Simplex (1)
Number of teeth
60
ISO code
10B-1
Material
C45 steel
Total width
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.35
excl. VAT
/
Each
£
37.62
incl. VAT
Usually arrives within 14 working days
Select variants (450)
Add to cart
Check our products from related categories
MECALINE PMA08B2018 857169 SPROCKET 18 TH. 08B2 (12,70) D TL 1210
MECALINE 883152 P06B3095 3TR95 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876076 P05B2010 8MM 10-2 TOOTH BS DUPLEX PILOT BORED SPROCKET
MECALINE PMA12B1021 61-21 SIMPLEX TAPER LOCK SPROCKET
MECALINE 875976 P04B1010 6MM 10 TOOTH BS SIMPLEX PILOT BORED SPROCKET
MECALINE 886943 P06B1032R 3SR32 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 876812 P32B3017 16TR17 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 886933 P06B1022R 3SR22 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 886997 P08B1014R 4SR14 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 887118 P10B2022R 5DR22 BS DUPLEX HARDENED TOOTH PILOT BORED S
MECALINE 876446 P16B2032 8DR32 BS DUPLEX PILOT BORED SPROCKET
MECALINE 883235 P16B1057 8SR57 BS SIMPLEX PILOT BORED SPROCKET
MECALINE P12B1021 6SR21 BS SIMPLEX PILOT BORED SPROCKET
MECALINE P16B1028 866097 SPROCKET 28 TH. 16B1 (25,40) S
MECALINE 894568 P08B1016SS 4SR16SS STAINLESS STEEL BS SIMPLEX PILOT BO