MECALINE 883207 P12B1050 6SR50 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P12B1050
Rubix:254A7013
Manufacturer :883207
EAN:3660338366246


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 50 |
Documents
Product details : MECALINE 883207 P12B1050 6SR50 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 12B1 - 50 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 50 |
| ISO code | 12b-1 |
| Material | c45 steel |
| Pilot bore diameter | 23 mm |
| Hub diameter | 110 mm |
| Total width | 56 mm |
| Crown circle diameter | 312.3 mm |
Show UNSPSC/ECL@SS
£ 62.19 excl. VAT
/ Each
£ 74.63 incl. VAT
- In stock: Next day delivery