Sprocket Pilot Bore Simplex
Chain pitch | 31.75 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 50 |
Chain pitch | 31.75 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 50 |
ISO code | 20b-1 |
Pilot bore diameter | 35 mm |
Hub diameter | 150 mm |
Material | c45 steel |
Total width | 70 mm |
Crown circle diameter | 520.8 mm |
Usually arrives within 14 working days