MECALINE 894631 PMA16B2018R 82-18-2517 BS DUPLEX HARDENED TOOTH TAPER
Sprocket - Taper Bore Duplex - Hardened Teeth
See technical informationSee documentsReferences
Mecaline:PMA16B2018R
Rubix:255A0342
Manufacturer :894631
EAN:3660338470318

Documents
Product details : MECALINE 894631 PMA16B2018R 82-18-2517 BS DUPLEX HARDENED TOOTH TAPER
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B2 -18 teeth (2517) - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 18 |
| ISO code | 16b-2 |
| Material | c45 steel |
| Hub diameter | 120 mm |
| Pitch diameter | 146.28 mm |
| Outer diameter | 157 mm |
| Total width | 47.7 mm |
| Crown circle diameter | 157 mm |
Show UNSPSC/ECL@SS
£ 43.94 excl. VAT
/ Each
£ 52.73 incl. VAT
- Usually arrives within 14 working days
