MECALINE PMA10B2026 857232 SPROCKET 26 TH. 10B2 (15,87) D TL 2012
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA10B2026
Rubix:222A6721
Manufacturer :857232
EAN:3660338124952


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 26 |
Documents
Product details : MECALINE PMA10B2026 857232 SPROCKET 26 TH. 10B2 (15,87) D TL 2012
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 10B2 - 26 teeth (2012) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 26 |
| ISO code | 10b-2 |
| Material | c45 steel |
| Hub diameter | 90 mm |
| Pitch diameter | 131.7 mm |
| Outer diameter | 139 mm |
| Total width | 32 mm |
| Crown circle diameter | 139 mm |
Show UNSPSC/ECL@SS
£ 13.75 excl. VAT
/ Each
£ 16.50 incl. VAT
- Usually arrives within 14 working days