Sprocket Pilot Bore Simplex
Chain pitch | 50.8 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 50 |
Chain pitch | 50.8 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 50 |
ISO code | 32B-1 |
Pilot bore diameter | 30 mm |
Hub diameter | 180 mm |
Material | C45 steel |
Total width | 100 mm |
Crown circle diameter | 831.8 mm |
Usually arrives within 14 working days