Sprocket Pilot Bore Triplex Hardened Teeth
Chain pitch | 15.875 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 30 |
Chain pitch | 15.875 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 30 |
ISO code | 10B-3 |
Pilot bore diameter | 20 mm |
Hub diameter | 120 mm |
Pitch diameter | 151.87 mm |
Outer diameter | 158.8 mm |
Material | C45 Steel |
Drilling diameter | 20 mm |
Total width | 60 mm |
Crown circle diameter | 158.8 mm |
In stock: Next day delivery